Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NOGI Micro Stand

Purpose
Measurement holder, Measurement holder
2014 TRUSCO Published Page
1-0816
Maximum Openings (mm)
18
Height (mm)
85
Weight (kg)
1.5
Width (mm)
112
Length (mm)
160
Material
Body: casting
TRUSCO Part Number
415-3057
Compatible
(Calipers) 100 150 200mm (micrometer) 25 to 100mm for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TNMS-1 48916682 98.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products