Buy more than* S$200* and get FREE SHIPPING

Anemometer

Purpose
Air conditioning, duct outlet and civil engineering and construction., Air conditioning, duct outlet and civil engineering and construction., Air conditioning, duct outlet and civil engineering and construction., Air conditioning, duct outlet and civil engineering and construction.
2015 Trusco Published Pages
1 1099, 1 1099
2014 TRUSCO Published Page
1-1023
Dimensions (Width x Depth x Height)(mm)
144x26x47, 144x26x47
Wind Speed Measuring Range (m/S)
0.9-26.8, 0.9-26.8
Continuous Opreration Time
440 hours, 440 hours
Resolution Capability
0.1m/s, 0.1m/s
Measurement Pricision
Wind speed: + / chromatography (3% rdg + 0.2digit), Wind speed: + / over (3% rdg + 0.2digit)
Measurement Method
Vane type, Vane type
Power
Coin-type lithium battery (CR2032) x1 pieces (sold separately), Coin-type lithium battery (CR2032) x1 pieces (optional)
Weight (g)
90, 90
TRUSCO Part Number
415-0945, 415-0945
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCW-10 48917032 289.99 SGD
In stock
ADD TO CART

Related Products