Buy more than* S$200* and get FREE SHIPPING

Warning Sign

Purpose
Available to mount with a traffic cone and a rope, etc. on a workplace as reminders, and to call attention to.
Weight (g)
130
Dimension (mm)
600x450
Material
Plastic tarpaulin
Specification
Back side hook and loop fastener tape
...see all>
Product Options
ADD TO CART
Display TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Off-limits 415-5025 1Sheet 1 TRP-001 48933324 14.99 SGD
In stock
Note the feet 415-5092 1Sheet 1 TRP-008 48933394 12.99 SGD
In stock
Shoes strictly prohibited 415-5203 1Sheet 1 TRP-019 48933507 13.99 SGD
In stock
Do not touch the dangerous hands 415-5084 1Sheet 1 TRP-007 48933385 13.99 SGD
In stock
Overhead note 415-5076 1Sheet 1 TRP-006 48933376 12.99 SGD
In stock
Safety glasses worn 415-5131 1Sheet 1 TRP-012 48933437 13.99 SGD
In stock
Protection cap worn 415-5122 1Sheet 1 TRP-011 48933421 13.99 SGD
In stock
Flammable - Keep Fire Away 415-5068 1Sheet 1 TRP-005 48933367 13.99 SGD
In stock
It must not enter 415-5041 1Sheet 1 TRP-003 48933342 14.99 SGD
In stock
Wearing of protective equipment 415-5190 1Sheet 1 TRP-018 48933491 13.99 SGD
In stock
Wear goggles 415-5173 1Sheet 1 TRP-016 48933473 13.99 SGD
In stock
Opening note 415-5106 1Sheet 1 TRP-009 48933403 13.99 SGD
In stock
Gloves disabled 415-5050 1Sheet 1 TRP-004 48933351 13.99 SGD
In stock
Mask use 415-5165 1Sheet 1 TRP-015 48933464 13.99 SGD
In stock
Mask use 415-5157 1Sheet 1 TRP-014 48933455 13.99 SGD
In stock
Ear plugs use 415-5149 1Sheet 1 TRP-013 48933446 13.99 SGD
In stock
Non smoking 415-5211 1Sheet 1 TRP-020 48933516 13.99 SGD
In stock
Dangerous high temperature Note 415-5114 1Sheet 1 TRP-010 48933412 13.99 SGD
In stock
Wear gloves 415-5181 1Sheet 1 TRP-017 48933482 13.99 SGD
In stock
AUTHORIZED PERSONNEL ONLY 415-5033 1Sheet 1 TRP-002 48933333 13.99 SGD
In stock
ADD TO CART

Related Products