Buy more than* S$200* and get FREE SHIPPING

Faceshield Replacement Lens

3.00 (1)
Lens Concentration
#8
UV Transmittance (%)
313nm:0.001 365nm:0.001
Lens Color
Green
Weight (g)
52
Material
Lens: Polycarbonate (scratches prevention processing), Lens: polycarbonate
TRUSCO Part Number
415-4347
Specification
Replacement plate for BM-KW and BM-HW.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLFH-2G 48931967 17.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Weld in a dark place with a light shielding surface
3
From Japan
On 2016-11-10 01:39:27
Although I can be satisfied how to see at the beginning of use, there is a slight difficulty in durability. The square of the same trust holds more than twice. Is this an old type?
This review is about item#48931967.

Related Products