Buy more than* S$200* and get FREE SHIPPING

Waterproof Thermometer

4.67 (3)
Purpose
Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment., Temperature measurement in production and work processes.temperature measurement of heating and air conditioning equipment.
2014 TRUSCO Published Page
1-0983
Temperature Display
(Minimum) 0.1/1deg C
Measurement Pricision
+/-1deg C(-30 to 150deg C)
Power
X2 pcs AAA batteries (not included)
Weight (g)
185
Material
Body: ABS resin, Sensor: stainless steel (SUS304)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCT-430WR 48916971 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to measure the temperature distribution in the thermostatic chamber
5
From Japan
On 2016-04-22 21:31:51
The temperature indication is stable, and the difference in the temperature indication between the ascending direction and the descending direction can be small when the minimum indication is 0.1 ° C. It is only necessary to have an angular alignment mark of the thermocouple connection connector, but it is difficult to insert.
This review is about item#48916971.
Pavement temperature control
5
From Japan
On 2016-02-04 14:35:32
It can be used simply.
This review is about item#48916971.
Heater temperature measurement
4
From Japan
On 2014-11-19 14:47:59
It is good for useless battery exhaustion that the power does not turn on unless a sensor is connected. The sensor section was as you wanted by measuring the temperature at 1 to 2 cm of tip.
This review is about item#48916971.

Related Products