Buy more than* S$200* and get FREE SHIPPING

Lightweight Safety Half Boots

Pressure-resistance Load (kN)
10+/-0.1
Foot Width
3E
Standard Weight (g/1 leg)
510(25.5cm)
...see all
Product Options
ADD TO CART
Material (toe core) Material (Sole) Material (Skin) Color Type TRUSCO Part Number Size (cm) 2015 Trusco Published Pages Weight (g) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Material (Sole) Material (Skin) Color Type TRUSCO Part Number Size (cm) 2015 Trusco Published Pages Weight (g) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ACM resin Foamed polyurethane (2-layer) Cowhide black Half boot 405-5161 27.0 3 0422 1095 3-0255   1Pair 1 TR44-270 48932965 -
Discontinued
[x]
ACM resin Foamed polyurethane (2-layer) Cowhide black Half boot 405-5098 23.5 3 0422 930 3-0255   1Pair 1 TR44-235 48932895 -
Discontinued
[x]
ACM resin Foamed polyurethane (2-layer) Cowhide black Half boot 405-5136 25.5 3 0422 1020 3-0255 *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 TR44-255 48932931 -
Discontinued
[x]
ACM resin Foamed polyurethane (2-layer) Cowhide black Half boot 405-5179 27.5 3 0422 1120 3-0255   1Pair 1 TR44-275 48932974 -
Discontinued
[x]
ACM resin Foamed polyurethane (2-layer) Cowhide black Half boot 405-5101 24.0 3 0422 950 3-0255   1Pair 1 TR44-240 48932904 -
Discontinued
[x]
ACM resin Foamed polyurethane (2-layer) Cowhide black Half boot 405-5110 24.5 3 0422 970 3-0255   1Pair 1 TR44-245 48932913 -
Discontinued
[x]
ACM resin Foamed polyurethane (2-layer) Cowhide black Half boot 405-5187 28.0 3 0422 1145 3-0255   1Pair 1 TR44-280 48932983 -
Discontinued
[x]
ACM resin Foamed polyurethane (2-layer) Cowhide black Half boot 405-5195 29.0 3 0422 1195 3-0255   1Pair 1 TR44-290 48932992 -
Discontinued
[x]
ACM resin Foamed polyurethane (2-layer) Cowhide black Half boot 405-5144 26.0 3 0422 1045 3-0255   1Pair 1 TR44-260 48932947 -
Discontinued
[x]
ACM resin Foamed polyurethane (2-layer) Cowhide black Half boot 405-5152 26.5 3 0422 1070 3-0255   1Pair 1 TR44-265 48932956 -
Discontinued
[x]
- - - - - - 25.5 - 1020 - *[No return] You cannot return this product. For details, see FAQ. 1pair 1 TR44-255 31213577 -
Discontinued
[x]
ADD TO CART

Related Products