Buy more than* S$200* and get FREE SHIPPING

Safety Medium Shoes

2015 Trusco Published Pages
3 0413
2014 TRUSCO Published Page
3-0246
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
ACM resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species E pass
Material (Sole)
Foamed polyurethane (2-layer)
Material (Skin)
Cowhide
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 840 405-4881 1Pair 1 TR22-240 48932685 -
Discontinued
[x]
26 920 405-4920 1Pair 1 TR22-260 48932721 -
Discontinued
[x]
26.5 940 405-4938 1Pair 1 TR22-265 48932737 -
Discontinued
[x]
28 1000 405-4962 1Pair 1 TR22-280 48932764 -
Discontinued
[x]
29 1040 405-4971 1Pair 1 TR22-290 48932773 -
Discontinued
[x]
24.5 860 405-4890 1Pair 1 TR22-245 48932694 -
Discontinued
[x]
23.5 820 405-4873 1Pair 1 TR22-235 48932676 -
Discontinued
[x]
25 880 405-4903 1Pair 1 TR22-250 48932703 -
Discontinued
[x]
ADD TO CART

Related Products