Buy more than* S$200* and get FREE SHIPPING

Perforated Shovel 970mm

4.00 (1)
2014 TRUSCO Published Page
2-2307
Edge Width Dimensions (mm)
205
Cutting Edge (mm)
295
Materials (Blade)
Steel shovel
Material (Handle Part)
Domestic Kashi-zai
Edge Type
Round
Plate Thickness (mm)
1.6
Weight (kg)
1
Overall Length (mm)
970
TRUSCO Part Number
409-7645
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPSA-970R 48930506 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Garden fidget
4
From Japan
On 2015-03-17 01:48:11
It looks a bit narrower than ordinary scoops. Although it is said that leaving the soil is good, I did not feel it much. Without sharpening the cutting edge, it is bad. You can not cut the root of a tree as it is. It looks sturdy and things are not bad.
This review is about item#48930506.

Related Products