Buy more than* S$200* and get FREE SHIPPING

Clamp Meter, AC-DC Current Measurement

4.80 (5)
Purpose
Current measurement of electrical work in the building. Current measurement of a motor vehicle., Current measurement of electrical work in the building. Current measurement of a motor vehicle.
Dimensions (Width x Depth x Height)(mm)
71x37x190
Maximum Measuring Conductor Diameter (mm)
30
Detection System
Average value rectification (MEAN)
Direct Current (A)
600
Maximum Display
4000 count
Alternating Current (A)
600
Continuous Opreration Time
190 hours
DC Voltage (V)
600
Resistance (omega)
40M
AC Voltage (V)
600
Power
X2 AAA batteries (not included)
Weight (g)
220
Set Contents
Instruction manual, soft case, test leads
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-03 48916953 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Auto Repair
4
From Japan
On 2017-04-16 08:05:33
Regarding the use of the main unit, there is no problem. It seems that the clamping part was too thick to measure the current at the dense wiring.
This review is about item#48916953.
Car maintenance
5
From Japan
On 2015-02-27 14:56:13
It is convenient to measure the dark current without removing the battery terminal. I am happy that testers for direct current can purchase at this price. If there is this one, business trip repair is safe.
For installation inspection of solar power generation
5
From Japan
On 2014-10-16 18:33:21
Very easy to use. The range was just right.
This review is about item#48916953.
Current measurement of solar panel
5
From Japan
On 2014-04-07 14:10:54
The generated current is measured by the connection box of solar power generation panel. Therefore I wanted a DC ammeter so it was good. I think that this is also the current range. I'm glad I bought it.
This review is about item#48916953.
Automotive current measurement
5
From Japan
On 2013-08-30 16:14:11
Since the clamp meter which can see the direct current became affordable, we purchased the radio and electrical goods to the car which we purchased so we had to look at the actual current for battery maintenance so we can separate the clamp part I guess it's good, but what about price?
This review is about item#48916953.

Related Products