Buy more than* S$200* and get FREE SHIPPING

Measuring Rod Bracket

Purpose
For rod measure with 60mm width and 6mm thickness., For rod measure with 60mm width and 6mm thickness.
2014 TRUSCO Published Page
2-2365
Width (mm)
68
Length (mm)
67.9
Weight (g)
150
Thickness (mm)
25.2
Material
Stainless
TRUSCO Part Number
405-4610
Specification
For aluminum photo rod
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKK 48930515 15.99 SGD
In stock
ADD TO CART

Related Products