Buy more than* S$200* and get FREE SHIPPING

Sandal Type Safety Shoes

2015 Trusco Published Pages
3 0402
2014 TRUSCO Published Page
3-0231
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
Wide ACM resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species E pass
Material (Sole)
Foamed polyurethane (2-layer)
Material (Skin)
Cowhide
Color
black
Type
Sandal
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 670 405-5217 1Pair 1 TR7515SD-240 48932572 -
Discontinued
[x]
24.5 690 405-5225 1Pair 1 TR7515SD-245 48932581 -
Discontinued
[x]
27.5 810 405-5284 1Pair 1 TR7515SD-275 48932642 -
Discontinued
[x]
28 830 405-5292 1Pair 1 TR7515SD-280 48932651 -
Discontinued
[x]
26.5 770 405-5268 1Pair 1 TR7515SD-265 48932624 -
Discontinued
[x]
27 790 405-5276 1Pair 1 TR7515SD-270 48932633 -
Discontinued
[x]
25 710 405-5233 1Pair 1 TR7515SD-250 48932597 -
Discontinued
[x]
26 750 405-5250 1Pair 1 TR7515SD-260 48932615 -
Discontinued
[x]
23.5 650 405-5209 1Pair 1 TR7515SD-235 48932563 -
Discontinued
[x]
25.5 730 405-5241 1Pair 1 TR7515SD-255 48932606 -
Discontinued
[x]
29 870 405-5306 1Pair 1 TR7515SD-290 48932667 -
Discontinued
[x]
ADD TO CART

Related Products