Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Glasses Strap

3.00 (2)
Weight (g)
7
Length (mm)
600
Material
Polyester
Specification
Split traps type
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 416-2561 1PC 1 TSG-60B 48931924 4.99 SGD
In stock
Red 416-2552 1PC 1 TSG-60R 48931942 4.99 SGD
In stock
Black - 1PC 1 TSG-60BK 48931933 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When using safety glasses
2
From Japan
On 2018-03-29 16:13:15
End metal fitting rusts immediately. I want you to raise the quality of plating or make it stainless steel.
This review is about item#48931942.
Sports sunglasses fall prevention
4
From Japan
On 2017-01-23 23:35:59
【Composition】 · Resin part: split by adding tensile force. Construction conscious of being caught. · Pimp part: A braided cord with no stretch that is connected between the resin part and the metal part. Metal part: Connect silicone rubber part and string part. - Silicone rubber part: A loop with elasticity. You can go through the crown glasses and hook it. 【Features】 · Even if the holes of the eyeglasses are not open, it is possible to fix the eyeglasses simply by passing the ring of silicone rubber. It can also be used for Orkley sunglasses for sports and safety glasses.
This review is about item#48931942.

Related Products