Buy more than* S$200* and get FREE SHIPPING

LED Aluminum Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2691
Lighting Time
(When using alkaline batteries) About 11 hours
Waterproof
IPx4 (drip-proof)
Total Luminous Flux (Lm)
15
Outer Diameter (phi mm)
12
Power
Button battery (LR41 1.5Vx4 Pieces) sold separately
Weight (g)
9
Material (Body)
Aluminum
Overall Length (mm)
38
TRUSCO Part Number
414-3914
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KHL-15A 48931407 21.99 SGD
In stock
ADD TO CART

Related Products