Buy more than* S$200* and get FREE SHIPPING

Digital Thermo-Hygrometer

3.00 (1)
Purpose
Room temperature and humidity control, Room temperature and humidity control
Dimensions (Width x Depth x Height)(mm)
102x20x108
Measuring Temperature Range (degree C)
-5 - 50
Humidity Measurement Range (%)
30 - 95
Temperature Display
(Minimum) 0.1deg C
Measurement Pricision
+/-1deg C (0 - 40deg C), +/-2.5deg C (otherwise). +/-10% (40 - 80%), +/-15% (otherwise)
Measurement Item
Temperature, humidity
Minimum
Humidity / 1% RH
Power
X1 AAA batteries (included)
Weight (g)
125
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TONSI 48916962 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Room temperature measurement
3
From Japan
On 2015-10-16 21:11:04
The characters are large and easy to see. There is nothing to show except temperature and humidity so I think the price is reasonable.
This review is about item#48916962.

Related Products