Buy more than* S$200* and get FREE SHIPPING

Refill Rollers

Compatible Handle
TRF-7M
Size (inch)
7
Trim Length (mm)
13
Overall Length (mm)
175
Material
Polyester
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Roller Diameter (mm) 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Roller Diameter (mm) 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
402-7191 - 2-2501 50 1PC 1 TPR-13M-7 48930725 11.99 SGD
In stock
402-7205 7 - 615 1Bag(10PC) 1 TPR-13M-7-10 48930734 45.99 SGD
In stock
ADD TO CART

Related Products