Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Roller Tray Set

5.00 (1)
Purpose
For water base, oil base, varnish, adhesive painting.
2015 Trusco Published Pages
3 1831
2014 TRUSCO Published Page
2-2503
Mass (g/set)
510
Roller Size (inch)
7
Trim
Polyester
Trim Length (mm)
13
Type
#7
Weight (g)
510
Set Contents
Roller (TPR over 13M over 7), handle (TRF over 7M), roller dish (TPT175)
TRUSCO Part Number
402-7221
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TPR-13M7UZSET 48930813 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for painting work
5
From Japan
On 2017-06-16 00:55:56
I think that it is cheap and easy to use. I think that it is sufficient performance as it is a consumable item.
This review is about item#48930813.

Related Products