NoteBuy more than* S$200* and get FREE SHIPPING

Rechargeable LED Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2723
Lighting Time
8 hours (weak) About 40 hours (strong) About 3.5 hours About (flashing)
Charging Time (hours)
3
Total Luminous Flux (Lm)
335
Outer Diameter (phi mm)
35.5
Power
Lithium-ion rechargeable battery (included)
Weight (g)
146
Material (Body)
Aluminum
Overall Length (mm)
140
TRUSCO Part Number
414-3906
Specification
Drip proof (IPx4)
Accessories
AC adapter, 12V car charger, nylon bag
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JL-335(P) 48931601 319.90 SGD
In stock

Related Products