Buy more than* S$200* and get FREE SHIPPING

Single Wire Rope Clip, Stainless Steel

5.00 (1)
Purpose
Terminal processing of wire rope.
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Compatibles Rope Diameter (mm) Dimension W (mm) Screw Diameter Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatibles Rope Diameter (mm) Dimension W (mm) Screw Diameter Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 11.5 M4 15 8 - - 1Bag 1 TSWC-1.5 48917443 4.99 SGD
Shipped after 2018-05-28
2 15 M4 17 12 1-1821 409-9711 1Bag 1 TSWC-2 48917452 5.99 SGD
Shipped after 2018-05-28
3 17.5 M5 20 20 1-1821 409-9729 1Bag 1 TSWC-3 48917461 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Antenna strut wire stop
5
From Japan
On 2017-07-13 20:55:37
Firmly, the wire is stopped, it can be used without problems.
This review is about item#48917443.

Related Products