Buy more than* S$200* and get FREE SHIPPING

Small Paint Roller, For finishing, 10 Pcs

3.43 (7)
Roller Diameter (mm)
7
Compatible Handle
TRF-S, TRF-L
Compatible Paint
Aqueous , oily , acrylic , vinyl chloride
Trim Length (mm)
5
Material
Polyester
...see all>
Product Options
ADD TO CART
Size (inch) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 195 150 1Bag(10PC) 1 TPR-56-10 48930716 33.99 SGD
In stock
4 145 100 1Bag(10PC) 1 TPR-54-10 48930707 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2018-03-30 08:46:13
The finish is also beautiful and satisfied. It is better not to slip much hair.
This review is about item#48930707.
Painting work
1
From Japan
On 2017-02-08 16:36:21
Streaks are formed without rolling flat. If it was 1 or 2, it was all 10 useless! It was my first time to use such a terrible roller! I want you to repay it! It is!
This review is about item#48930707.
Iron part paint
3
From Japan
On 2016-11-14 14:50:45
Although it can be used repeatedly for weak solvent systems, it does not last long if it is a strong solvent type paint. I think that scattering of paint is small.
This review is about item#48930716.
Used for oil paint
4
From Japan
On 2016-01-16 18:08:38
I purchased it as a disposable one, but I am likely to be able to use it many times and I am very busy.
This review is about item#48930707.
Board paint filling
5
From Japan
On 2015-06-23 18:49:33
Basically, rollers with long hair are scattered and are not acceptable. This degree is good.
This review is about item#48930707.
Lacquering of architectural interior
5
From Japan
On 2015-02-06 11:18:14
It is firmly flocked hair with little bitterness. There was neither hair loss nor dust.
This review is about item#48930707.
Used for solvent application
1
From Japan
On 2014-12-23 15:51:50
I bought it with a small roller, but it was a loss of money purchase. It may be okay if you disposal it at hobby, but 10 is not needed halfway.
This review is about item#48930716.

Related Products