Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Multi Measuring Instruments

Purpose
Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site., Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site., Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site., Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
2015 Trusco Published Pages
1 1105
2014 TRUSCO Published Page
1-1029
Dimensions (Width x Depth x Height)(mm)
60x33x156, 60x33x156
Wind Speed Measuring Range (m/S)
0.4-30.0, 0.4 to 30.0
Continuous Opreration Time
30 hours (when using alkaline batteries), 30 hours (when using alkaline batteries)
Resolution Capability
0.1m/s, 0.1m/s
Measurement Pricision
Wind speed: + / over 3% FS (0 over 20m / s), + / over 4% FS (20.1 over 30m / s), Wind speed: + / -3% FS (0 to 20m / s), + / -4% FS (20.1 to 30m / s)
Measurement Method
Vane type (wind speed), Vane-type (wind speed)
Power
Stacked 9V battery x1 (not included), X1 this stacked 9V battery (sold separately)
Weight (g)
160, 160
TRUSCO Part Number
402-7361, 402-7361
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTS-01 48917041 399.90 SGD
In stock
ADD TO CART

Related Products