Buy more than* S$200* and get FREE SHIPPING

Welding Cover Plate

1.00 (1)
Purpose
As clear plastic covers.
2014 TRUSCO Published Page
2-2585
Degree of Shading
-
Width (mm)
105
Length (mm)
50
Thickness (mm)
1
Material
Polycarbonate
Compatible Models
HS, TPW-T, TPW-K
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
216 423-8401 1Box(20Sheet) 1 TPCCS 48931172 44.99 SGD
In stock
29 423-8419 1Box(2Sheet) 1 P-TPCCS 48931163 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
1
From Japan
On 2016-04-03 05:50:40
There is an engraved letter on the top of the plate and it is very eyesore. You should make it solid.
This review is about item#48931163.

Related Products