Buy more than* S$200* and get FREE SHIPPING

Simple Power Meter

Caution
Not for oil heater, IH heater, air conditioner, and in the cooler., Not for oil heater, IH heater, air conditioner, and in the cooler.
Purpose
Confirm consumer electronics electricity allowance check., Confirm consumer electronics electricity allowance check.
2014 TRUSCO Published Page
1-1103
Display Function
I return to the> beginning - '-> the instantaneous amount of power' -> integral power consumption '-> carbon dioxide emissions' use time '- -> integrated electricity prices' electricity prices> per hour
Operating Temperature and Humidity Range
, 80% RH or less 0 to +60 deg C
Dimensions (Vetical x Horizontal x Thickness) (mm)
69x60x33.5
Rated Voltage
AC100V,50/60Hz
Weight (g)
90
Capacity
Less than 15A (1500W or less)
Material
ABS resin (V-0 specification)
TRUSCO Part Number
402-7094
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKD-01 48917127 39.42 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products