Buy more than* S$200* and get FREE SHIPPING

Masking Cover Sheet

Purpose
For exterior wall paint.
2014 TRUSCO Published Page
2-2518
Length (m)
25
Thickness (mm)
0.01
Material
Cloth tape, high-density polyethylene film
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Weight (g) Color Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 Green 550 409-7815 1Roll 1 TNM-550 48931005 4.99 SGD
Shipped after 2018-05-28
360 Brown 1100 409-7793 1Roll 1 TNM-1100 48930987 6.99 SGD
Shipped after 2018-05-28
200 Blue 300 409-7807 1Roll 1 TNM-300 48930996 4.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products