Buy more than* S$200* and get FREE SHIPPING

Paint Masking Film Non Slip

5.00 (2)
Caution
A cutter is needed for cutting
Purpose
Roof and floor curing.
2014 TRUSCO Published Page
2-2518
Length (m)
20
Thickness (mm)
0.03
Material
Cloth tape type non-slip polyethylene film
Specification
A cutter is needed for cutting
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
550 409-7840 440 Yellow 1Roll 1 TNSM-550 48931023 13.99 SGD
Shipped after 2018-01-22
1100 409-7823 740 Green 1Roll 1 TNSM-1100 48931014 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Painting curing
5
From Japan
On 2016-02-27 13:07:12
Good for fine places
This review is about item#48931023.
Floor curing
5
From Japan
On 2016-02-25 21:22:23
Because it does not slip it is hard to break easily
This review is about item#48931014.

Related Products