Buy more than* S$200* and get FREE SHIPPING

Caulking Spatula

2.00 (1)
Caution
Strictly prohibited using with a hammer. SUS420J2 is magnetic
Purpose
Caulking for wall and tile
2014 TRUSCO Published Page
2-2508
Blade Thickness (mm)
1
Material
(SUS420J2), grip stainless steel cutlery: blade polypropylene (PP)
...see all
Product Options
ADD TO CART
Blade Length (mm) Type Weight (g) Overall Length (mm) TRUSCO Part Number Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Type Weight (g) Overall Length (mm) TRUSCO Part Number Blade Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 Corner type 54 220 402-3251 25 1PC 1 TS-605 48930944 6.20 SGD
In stock
120 Straight 60 250 402-3242 18 1PC 1 TS-604 48930935 7.56 SGD
In stock
120 Straight 56 250 402-3234 - 1PC 1 TS-603 48930926 6.26 SGD
In stock
120 Straight 53 250 402-3226 - 1PC 1 TS-602 48930917 5.61 SGD
In stock
96 Straight 51 226 402-3218 9 1PC 1 TS-601 48930901 4.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2016-11-28 09:39:38
Will there be no warp knife width of about 5 mm? I will reach a fine corner.
This review is about item#48930901.

Related Products