Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PP Handle Scraper

Caution
Strictly prohibited using with a hammer. SUS420J2 is magnetic
Purpose
Putty and adhesive work.
2014 TRUSCO Published Page
2-2506
Blade Thickness (mm)
1
Hardness
HRC50 °
Overall Length (mm)
240
Material
(SUS420J2), grip stainless steel cutlery: blade polypropylene (PP)
Specification
Penetration type
...see all>
Product Options
ADD TO CART
Blade Width (mm) Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
98 99 103 402-3200 1PC 1 TS-216 48930892 10.99 SGD
In stock
75 77 93 402-3196 1PC 1 TS-215 48930883 9.99 SGD
In stock
ADD TO CART

Related Products