Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PP Paint Cup

5.00 (1)
Purpose
Paint dividing container
2014 TRUSCO Published Page
2-2504
Capacity (L)
1
Height (mm)
95
Width (mm)
130
Length (mm)
130
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
402-7353 15 1PC 1 TTC-1P 48930874 3.99 SGD
In stock
402-7345 150 1Box(10PC) 1 TTC-10P 48930865 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-08-07 14:34:34
Easy to use size to subdivide. It will prevent unnecessary loss of paint.
This review is about item#48930865.

Related Products