Buy more than* S$200* and get FREE SHIPPING

Plastic Welding Mask

4.40 (5)
Caution
Light-block sheet and protective plates are not included. -Securely fitted with a plate of confirming no clearance prior to use. -Sure scratched or damaged not prior to use.If unusual symptoms in the eye stops already shy they use, consult a doctor.
Purpose
For arc welding work
2014 TRUSCO Published Page
2-2580
Facepiece Dimension (Width x Length)(mm)
400x300
Type
Helmet mounted
Weight (g)
350
Material
Polypropylene (PP)
TRUSCO Part Number
415-3171
Specification
Light-shielding plate size (JIS) 105x50mm (sold separately) (ANSI) 108x51mm (sold separately)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPW-H 48931111 60.36 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2017-01-18 14:38:15
It may be light, but when installing the helmet, the light shielding glass is far away and it is hard to see at the time of important welding. Remove the metal fittings and use it with a rubber band to make it perfect for the helmet. Then, it is light and extremely user-friendly and useful. Next time, I think whether there is such a setting.
This review is about item#48931111.
welding
3
From Japan
On 2015-08-28 20:52:02
If it comes to be able to be attached to the disaster prevention surface receiving tool, you purchase it continuously.
This review is about item#48931111.
Surface during welding
5
From Japan
On 2015-02-11 01:07:07
The clothing feeling was GOOD. Since it is unused in the field, durability etc is still unknown.
This review is about item#48931111.
welding
5
From Japan
On 2014-07-08 21:34:07
It is very easy to handle!
This review is about item#48931111.
welding
5
From Japan
On 2014-05-10 20:01:01
The best

Related Products