Buy more than* S$200* and get FREE SHIPPING

Sound Level Meter

3.00 (1)
Purpose
Noise measurement for traffic, housing, factory, and machine., Noise measurement for traffic, housing, factory, and machine., Noise measurement for traffic, housing, factory, and machine., Noise measurement for traffic, housing, factory, and machine.
2015 Trusco Published Pages
1 1108
2014 TRUSCO Published Page
1-1032
Dimensions (Width x Depth x Height)(mm)
57x30x215, 57x30x215
Measurement Level Range (dB)
40-130, 40 to 130
Frequency Range (Hz)
31.5-8000, 31.5 to 8000
Frequency Characteristics
A,C, A,C
Continuous Opreration Time
40 hours, 40 hours
Resolution Capability
0.1dB, 0.1dB
Measurement Pricision
+/-2dB, +/-2dB
Power
AAA batteries x4 (not included), X4 AAA batteries (not included)
Weight (g)
160, 160
TRUSCO Part Number
402-7311, 402-7311
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSL-1320 48917057 249.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Internal noise measurement
3
From Japan
On 2015-12-21 07:43:36
it is normal
This review is about item#48917057.

Related Products