Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Swivel

4.00 (3)
Purpose
Central part is rotated, as setting back lay.
2014 TRUSCO Published Page
1-1858
Material
Stainless steel (SUS304)
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimensions W2(mm) Dimensions W1(mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimensions W2(mm) Dimensions W1(mm) Dimension L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 59 35 409-9800 1.18 13 23 14 1PC 1 TRMS-5 48917775 10.15 SGD
In stock
3 27.5 5 409-9788 0.29 8 14 5.5 1PC 1 TRMS-3 48917757 6.46 SGD
In stock
10 115 252 409-9753 3.92 24 44 27 1PC 1 TRMS-10 48917723 28.15 SGD
In stock
13 150 546 409-9770 8.82 33 58 33 1PC 1 TRMS-13 48917741 48.06 SGD
In stock
4 50 17 409-9796 0.78 11 19 12 1PC 1 TRMS-4 48917766 9.44 SGD
In stock
6 66 54 409-9818 1.76 15 27 15 1PC 1 TRMS-6 48917784 12.00 SGD
In stock
9 104 195 409-9834 2.94 22 40 23 1PC 1 TRMS-9 48917802 21.49 SGD
In stock
8 90 124 409-9826 2.45 20 35 21 1PC 1 TRMS-8 48917793 15.73 SGD
In stock
12 129 372 409-9761 6.86 25 49 28 1PC 1 TRMS-12 48917732 40.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used as fishing material
5
From Japan
On 2016-08-12 07:46:38
I was able to get it cheaply. It would be even better if delivery is a bit more speedy.
This review is about item#48917802.
Used to prevent kinking of the boat rope.
5
From Japan
On 2016-04-17 20:16:17
The hole through which the swivel rope passes is a little bigger size and easy to pass through, it's good. The product itself is a good product made of stainless steel.
This review is about item#48917793.
It is for mooring the ship. (Rope prevents twist)
2
From Japan
On 2015-10-07 15:09:47
Actually, I have not used it yet. I'm planning to use it through the rope, but I would like to order a slightly larger Swibel. Everyone think that a little bigger one is good.
This review is about item#48917775.

Related Products