Buy more than* S$200* and get FREE SHIPPING

Stainless Spring Hook

Purpose
It attaches to terminals, such as a chain, as joint metal fittings.
2014 TRUSCO Published Page
1-1851
Dimension W (mm)
30
Dimensions D (mm)
10
Dimensions L (mm)
80
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Working Load [kN] Dimension S (mm) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load [kN] Dimension S (mm) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.11 15 Ring with 140 409-9745 1PC 1 TKJR-2 48917714 36.99 SGD
Shipped after 2018-01-22
1.32 16 No ring 133 409-9737 1PC 1 TKJR-1 48917705 31.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products