Buy more than* S$200* and get FREE SHIPPING

Plastic Boundary Peg

4.40 (5)
Purpose
To the point of surveying label. To display the line of demarcation., To the point of surveying label. To display the line of demarcation.
Stamp
(Top surface) field
Cap Color
Red
Material
(Polypropylene recycled plastic polyethylene (PE) and (PP)) composite resin
...see all>
Product Options
ADD TO CART
Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Height (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Height (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 - - 600 0.6 1PC 1 TA-60 48930673 5.99 SGD
Shipped after 2018-05-28
45 - - 450 0.35 1PC 1 TA-45 48930664 4.99 SGD
Shipped after 2018-05-28
70 2-2428 402-6039 600 1 1PC 1 TBA-60 48930691 30.99 SGD
Shipped after 2018-05-28
70 2-2428 402-6021 450 0.95 1PC 1 TBA-45 48930682 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Survey pile
2
From Japan
On 2017-07-28 08:32:16
I wanted you to stick the seal of monoteraw stuck on the pile to the soil or not to stick it to the pile, instructed to remove it from the owner.
This review is about item#48930691.
Establishment at the boundary of land
5
From Japan
On 2016-08-25 17:45:37
Although I have not used it yet, it is the same as what I am using anytime, so there is no problem.
This review is about item#48930691.
As boundary piles of agricultural land or as boundary piles of the site
5
From Japan
On 2015-11-19 19:39:19
I am satisfied because I could use it with almost no problem.
This review is about item#48930664.
We used it as a stop pile for the partition of the flower bed with the slope.
5
From Japan
On 2014-10-13 18:26:27
I used it as a support pile for a partition plate for sloping flower beds, but its head is solid, easy to drive, length is also available, both strength and price are satisfied.
This review is about item#48930691.
Moving pile of landslide
5
From Japan
On 2014-07-15 15:32:46
About 40 cm of the buried part is somewhat thinned, it is easy to drive. Although it is somewhat cheaper than similar products, there was no particular problem part in use.
This review is about item#48930673.

Related Products