Buy more than* S$200* and get FREE SHIPPING

Construction Photograph White Board

5.00 (2)
Caution
Weight (kg)
Accessories
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Item.# Sales Price Availability Qty.
Width (mm) Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Write a report by photographs to the owner of the vacant house, vacant lot
5
From Japan
On 2016-04-16 08:10:13
For those who are not good at letters like me, still made of steel is nice. We use the fixed version by using the magnets version. There is a bag that puts out the white version and erase magic on the back side of the white plate, but I think that you can attach a magnet tape so as not to fall.
This review is about item#48930646.
Construction site
5
From Japan
On 2015-09-24 15:20:53
Is good
This review is about item#48930655.

Related Products