Buy more than* S$200* and get FREE SHIPPING

Microfiber Cloths

4.67 (3)
Caution
Available to do the rinsing, but there is a possibility of color staining when you do with something white.
Purpose
To removal fine dirt. To clean sensitive material easy to be damaged. To maintain LCD screen, PC, glass, mirror, and metal, etc. To polish and remove stains from stainless steel, brass, and plastic. Available to use colorful 4-color variation to each intended purpose.
Sheet Size (mm)
290x290
Weight (g)
27
Specification
Luxury antelope style microfiber wiping cloth
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
405-5331 Pale purple 75% polyester, 25% nylon 1Sheet 1 TSMFU-LVI 48936081 12.99 SGD
In stock
405-5357 Light green 75% polyester, 25% nylon 1Sheet 1 TSMFU-LGN 48936072 12.99 SGD
In stock
405-5322 Black 67% polyester, 33% nylon 1Sheet 1 TSMFU-BK 48936063 12.99 SGD
In stock
405-5349 Purplish red 75% polyester, 25% nylon 1Sheet 1 TSMFU-RVI 48936097 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Fogging of glass surfaces etc.
4
From Japan
On 2017-09-18 15:19:40
To wipe things like fingerprints such as smartphone and watch sunglasses I am using it. As the dirt falls well, the cross person is almost dirty It is inconspicuous.
This review is about item#48936072.
Pipe water drop prevention
5
From Japan
On 2015-06-02 15:00:43
I am happy that it is rich in size.
This review is about item#48936063.
Cleaning the touch panel
5
From Japan
On 2014-03-27 17:52:37
There are lots of tablet laptop computers and touch movement equipment recently It is thought that the cloth width of micro fiber fiber is essential. There are many goods too many bad products just cheap but there are many goods too, but finally I bought a number of items I feel I could meet a decent article I bought black goods with color ring I bought various manufacturer's things This is quite thick and I think that the performance is quite good and there is no problem and it is a good price item. Wipe the LCD screen Clean the Touch Panel Naturally the screen of the smartphone also matches the desk side of the black color exactly and it seems to be possible to use it forever It is good because it is somewhat gutsy so it is not suitable for wiping glasses etc. It is ideal for electronic equipment
This review is about item#48936063.

Related Products