Buy more than* S$200* and get FREE SHIPPING

Anti Vibration Pad

4.67 (3)
Purpose
For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.
...see all
Product Options
ADD TO CART
Width (mm) Length (mm) Material TRUSCO Part Number Weight (kg) Thickness (mm) 2014 TRUSCO Published Page Rubber Hardness Allowable Surface Pressure (kg/cm2) Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Material TRUSCO Part Number Weight (kg) Thickness (mm) 2014 TRUSCO Published Page Rubber Hardness Allowable Surface Pressure (kg/cm2) Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 1000 Natural rubber (NR) 405-4733 - - 1-1658 55 degree +/- 5 4 -5 to 70deg C 1Sheet 1 OHL-15-300 (P) 48917391 83.23 SGD
Shipped after 2017-03-27
200 200 Natural rubber (NR) 405-4717 0.4 10 1-1658 55 degree +/- 5 5 -5 to 70deg C 1Sheet 1 OHS-10-200 (P) 48917425 11.37 SGD
In stock
50 50 Natural rubber (NR) 405-4687 0.03 10 1-1658 55 degree +/- 5 5 -5 to 70deg C 1Sheet 1 OHS-10-50 (P) 48917434 0.91 SGD
In stock
150 150 Natural rubber (NR) 405-4709 0.3 10 1-1658 55 degree +/- 5 5 -5 to 70deg C 1Sheet 1 OHS-10-150 (P) 48917416 5.56 SGD
In stock
- - - - - - - - - - 1Sheet 1 OHS-10-100 (P) 48917407 2.56 SGD
In stock
300 1000 Natural rubber (NR) 405-4725 - - 1-1658 55 degree +/- 5 5 -5 to 70deg C 1Sheet 1 OHL-10-300 (P) 48917382 55.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Jack stands
4
From Japan
On 2015-06-08 22:45:22
Since the rubber cover was not attached to the head of the jack stand, it was replaced by this product.
This review is about item#48917434.
Anti shake
5
From Japan
On 2015-03-20 13:17:01
Vibration was to good reduction
This review is about item#48917407.
Use anti-vibration of the motor mount
5
From Japan
On 2015-02-12 17:49:17
no problem
This review is about item#48917407.

Related Products