Buy more than* S$200* and get FREE SHIPPING

Spark Curing Sheet

3.25 (4)
2014 TRUSCO Published Page
2-2595
Standard
JIS A 1323 C species acceptable product, the Japan Fire Retardant Association fireproof test compliant products
Thickness (mm)
0.21
Width (mm)
920
Material
Coating 100% glass fiber,: base fabric one side PVC resin (Table / back Orange / White)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Eyelet Pitch (mm) Number of Eyelet Weight (kg) Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Eyelet Pitch (mm) Number of Eyelet Weight (kg) Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
415-2310 (A)880, (B)880 4 0.27 920 No. 1 1Sheet 1 THS-1 48931303 24.99 SGD
Shipped after 2018-02-26
415-2328 (A)440, (B)470 12 0.54 1920 No. 2 1Sheet 1 THS-2 48931312 44.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
sheet metal
2
From Japan
On 2016-06-18 19:56:51
Is it weak like this ...
This review is about item#48931303.
welding
3
From Japan
On 2015-10-22 11:13:24
I would like to purchase again if I have the opportunity.
This review is about item#48931303.
Iron cutting and other sparks
3
From Japan
On 2015-04-05 15:22:31
Easy to handle but easy to open holes. A little more spark-resistant one wishes. From the price I will overthrow.
This review is about item#48931312.
Receive welding sparks
5
From Japan
On 2015-01-15 12:00:51
It is supple and easy to use. It is possible to prevent sparks sufficiently. If you leave about 15 cm, it will not burn. In the welding in the room with the carpet laid, the floor was laid with refractory material, made a space with the wire in the welding spot, and rolled the sheet gently. I put a welding rod thrust through a small hole. There is a hole when you touch it, but it is a mistake in usage. (Actually, I try to thrust a welding rod from that hole, which is convenient.)
This review is about item#48931312.

Related Products