Buy more than* S$200* and get FREE SHIPPING

  • Category

Oil Absorbent Sheet

Caution
After use, confirm the nature of the oil and consult professional company for disposal.
Purpose
Oil wiping rags.
2015 Trusco Published Pages
4 1982
2014 TRUSCO Published Page
3-0991
Absorbed Amount
(Oil) 48L / winding
Length (m)
30
Type
Roll type
Weight (kg)
4
Thickness (mm)
3
Width (mm)
400
Material
Polypropylene (PP)
TRUSCO Part Number
409-7556
Specification
(Minimum size when cut) 400x500mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TASR-403 48936124 189.90 SGD
In stock
ADD TO CART

Category

  • Category

Related Products