Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safe Corner Cushion

4.75 (4)
Purpose
For safety of the plant or construction site.
Material
Nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Weight (g) Height (mm) Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Weight (g) Height (mm) Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 70 15 31 Yellow 9 415-6919 1PC 1 TAC-26 48934575 4.99 SGD
In stock
50 50 150 22 Yellow 6 415-7095 1Bag(30PC) 1 T30AC-66 48934295 89.99 SGD
In stock
70 70 900 48 Yellow 18 415-7176 1Bag(30PC) 1 T30AC-18 48934216 169.99 SGD
In stock
70 70 30 48 Light gray 18 415-6960 1PC 1 TAC-21 48934541 6.99 SGD
In stock
70 70 30 48 Black 18 415-6986 1PC 1 TAC-24 48934566 6.99 SGD
In stock
37 37 3 15 Yellow 4 415-6838 1PC 1 TAC-74 48934733 3.99 SGD
In stock
50 50 5 22 Black 6 415-6901 1PC 1 TAC-72 48934724 3.99 SGD
In stock
70 70 900 48 Black - 415-7206 1Bag(30PC) 1 T30AC-24 48934243 159.99 SGD
Shipped after 2018-06-22
50 50 150 22 LightGray - 415-7109 1Bag(30PC) 1 T30AC-69 48934304 94.99 SGD
In stock
37 37 3 - LightGray - 415-6846 1PC 1 TAC-77 48934742 3.99 SGD
In stock
70 70 15 31 Black - 415-6943 1PC 1 TAC-32 48934602 4.99 SGD
In stock
37 37 90 - Black - 415-7087 1Bag(30PC) 1 T30AC-80 48934365 109.99 SGD
Shipped after 2018-06-22
70 70 450 31 Ivory - 415-7150 1Bag(30PC) 1 T30AC-31 48934277 119.99 SGD
In stock
37 37 3 - Ivory - 415-6854 1PC 1 TAC-79 48934751 3.99 SGD
In stock
70 70 450 31 Yellow - 415-7133 1Bag(30PC) 1 T30AC-26 48934252 119.99 SGD
In stock
37 37 90 - Yellow - 415-7052 1Bag(30PC) 1 T30AC-74 48934331 82.99 SGD
In stock
37 37 3 - Black - 415-6862 1PC 1 TAC-80 48934767 3.99 SGD
In stock
70 70 15 31 Ivory - 415-6935 1PC 1 TAC-31 48934593 4.99 SGD
In stock
37 37 90 - LightGray - 415-7061 1Bag(30PC) 1 T30AC-77 48934347 82.99 SGD
In stock
70 70 450 31 Black - 415-7168 1Bag(30PC) 1 T30AC-32 48934286 119.99 SGD
In stock
70 70 15 31 LightGray - 415-6927 1PC 1 TAC-29 48934584 4.99 SGD
In stock
50 50 105 22 Black - 415-7125 1Bag(30PC) 1 T30AC-72 48934322 90.99 SGD
In stock
70 70 900 48 Ivory - 415-7192 1Bag(30PC) 1 T30AC-23 48934234 159.99 SGD
Shipped after 2018-06-22
50 50 150 22 Ivory - 415-7117 1Bag(30PC) 1 T30AC-71 48934313 94.99 SGD
In stock
37 37 90 - Ivory - 415-7079 1Bag(30PC) 1 T30AC-79 48934356 86.99 SGD
In stock
70 70 30 48 Ivory - 415-6978 1PC 1 TAC-23 48934557 6.99 SGD
In stock
70 70 900 48 LightGray - 415-7184 1Bag(30PC) 1 T30AC-21 48934225 159.99 SGD
Shipped after 2018-06-22
70 70 450 31 LightGray - 415-7141 1Bag(30PC) 1 T30AC-29 48934261 119.99 SGD
Shipped after 2018-06-22
50 50 5 22 Yellow 6 415-6871 1PC 1 TAC-66 48934697 3.99 SGD
In stock
70 70 30 48 Yellow 18 415-6951 1PC 1 TAC-18 48934532 6.99 SGD
In stock
50 50 5 22 Light gray 6 415-6889 1PC 1 TAC-69 48934706 3.99 SGD
In stock
50 50 5 22 Ivory 6 415-6897 1PC 1 TAC-71 48934715 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Safety measure
4
From Japan
On 2018-05-29 08:50:16
Safety measures by contact with facility equipment and facilities. Good for preventing injuries.
This review is about item#48934532.
It is stuck in the corner of the factory air conditioning equipment duct
5
From Japan
On 2018-05-09 15:21:14
Even if you bump your head against the air conditioner duct during work, it will be a cushion so I am saved.
This review is about item#48934532.
Corner of upper cupboard
5
From Japan
On 2015-03-14 13:43:10
I am using cushioning well together with a corner and an L shape. I think that there are many colors and good products.
This review is about item#48934584.
Facility safety measures
5
From Japan
On 2014-11-14 19:01:37
It has a good fit and excellent safety. In elderly facilities there are always falling accidents of elderly people, so advance measures are essential so that they will not get injured at the corners of furniture and table when they fall. This item is satisfied because it is also excellent in durability compared to inexpensive items.
This review is about item#48934584.

Related Products