Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polishing Cross

4.00 (3)
Caution
Please do not use it for a matte surface or the surface will be glossy. Do not wash with water to avoid losing active ingredient. While using, polish soft and kindly. It's better to use mask and gloves while using. Depends on the material and usage enviro, Please do not use it for a matte surface or the surface will be glossy. Do not wash with water to avoid losing active ingredient. While using, polish soft and kindly. It's better to use mask and gloves while using. Depends on the material and usage enviro
Weight (g)
20, 20
Width (mm)
140, 140
Length (mm)
140, 140
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1951 Yellow 8000, 8000 400-4485, 400-4485 1Pack(2Sheet) 1 TPS-8000 48928993 5.99 SGD
In stock
2-1951 Orange 1000, 1000 400-4469, 400-4469 1Pack(2Sheet) 1 TPS-1000 48928966 5.99 SGD
In stock
2-1951 Beige 15000, 15000 400-4493, 400-4493 1Pack(2Sheet) 1 TPS-15000 48928975 5.99 SGD
In stock
- Pink 3000, 3000 400-4477 1Pack(2Sheet) 1 TPS-3000 48928984 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Detailed scratch removal
5
From Japan
On 2018-06-11 09:07:26
We are handy in size very easy to use. Thank you very much.
This review is about item#48928984.
I used it to polish the old Japanese steel sword.
5
From Japan
On 2016-03-26 18:50:59
Gloss appeared in iron rust and it was very good.
This review is about item#48928975.
Brush the plastic
2
From Japan
On 2013-04-29 13:39:06
Polo polo and abrasive fall. Feeling it does not fit the target when polishing. I can only say it's bad.
This review is about item#48928993.

Related Products