Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disposable Dust Respirator

5.00 (1)
Purpose
Polishing, grinding, grinder, crushing operation, etc.
2014 TRUSCO Published Page
3-0094
Width (mm)
120
Length (mm)
110
Usage Duration
14
National Certification Acceptance Number
No. No. TM461
Particle Collection Efficiency (%)
50 or less
Structure
Four-layer structure
Standard
DS2
Type
Head hanging hook joint type
Weight (g)
17
Size
95 or more
TRUSCO Part Number
415-4444
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TIM-S2-1 48932021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dust removal at the beach drifting garbage Used for smoke prevention during trash incineration
5
From Japan
On 2014-04-04 10:16:30
Since it can be fitted to the shape of the nose, it can shut out the outside air almost completely, the effect is preeminent.
This review is about item#48932021.

Related Products