Buy more than* S$200* and get FREE SHIPPING

Edge cushion tapes

Installation Method
Pasting type
Length (m)
2
Weight (g)
40
Material
(Substrate) polyethylene foam, (adhesive) urethane
...see all
Product Options
ADD TO CART
TRUSCO Part Number Adhesive Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Color Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Adhesive Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Color Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
415-5262 Urethane series 4 2 Foamed polyethylene 50 Yellow 4 50 1Roll 1 TEC-50Y 48934952 7.22 SGD
In stock
415-5254 Urethane series 4 2 Foamed polyethylene 50 Green 4 50 1Roll 1 TEC-50GN 48934934 7.30 SGD
Shipped after 2017-02-27
415-5246 Urethane series 4 2 Foamed polyethylene 50 Blue 4 50 1Roll 1 TEC-50B 48934925 7.76 SGD
In stock
415-5378 Urethane series 2 2 Foamed polyethylene 100 Yellow 2 100 1Roll 1 TEC-100Y 48934916 12.86 SGD
In stock
415-5335 Urethane series 2 2 Foamed polyethylene 100 White 2 100 1Roll 1 TEC-100W 48934907 12.49 SGD
In stock
415-5327 Urethane series 2 2 Foamed polyethylene 100 Gray 2 100 1Roll 1 TEC-100GY 48934882 13.02 SGD
In stock
415-5343 Urethane series 2 2 Foamed polyethylene 100 Blue 2 100 1Roll 1 TEC-100B 48934855 13.29 SGD
In stock
- - - - - - Black 2 100 1Roll 1 TEC-100BK 48934864 13.02 SGD
In stock
ADD TO CART

Related Products