Buy more than* S$200* and get FREE SHIPPING

Plastic Bag

3.33 (6)
Color
Transparency
Thickness (mm)
0.1
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Mass (g /package) Width (mm) Length (mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g /package) Width (mm) Length (mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1656 900 1000 90 1656 415-4088 1Bag(10Sheet) 1 S-0090 48936431 32.99 SGD
Shipped after 2018-01-22
956 650 800 45 956 415-4061 1Bag(10Sheet) 1 S-0045 48936413 17.99 SGD
Shipped after 2018-01-22
1324 800 900 70 1324 415-4070 1Bag(10Sheet) 1 S-0070 48936422 25.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
To garbage you do not want to leak to the outside absolutely
1
From Japan
On 2017-07-24 19:00:18
Since there was a thickness, the hole did not open, liquids and garbage came out, it was safe to use it. However, there were holes in 5 sets (50 bags) within 10 sets purchased the other day. The remaining 5 sets are not vacant, but since the holes were all in the same position, I think that the hole was vacant in units of lot. I thought that I would like to continue to purchase it if the product is a normal product with no holes, and I asked makers through Monotaro to ask if I can improve it in the future. However, there is no specific plan on the manufacturer side. It is very disappointing.
This review is about item#48936413.
To treat garbage including liquid
1
From Japan
On 2017-07-21 16:38:23
Because there was a thickness, liquid could not be leaked and was used with confidence. However, there were holes in 5 sets (50 bags) within 10 sets purchased the other day. The remaining 5 sets are not vacant, but since the holes were all in the same position, I think that the hole was vacant in units of lot. I thought that I would like to continue to purchase it if the product is a normal product with no holes, and I asked makers through Monotaro to ask if I can improve it in the future. However, there is no specific plan on the manufacturer side. It is very disappointing.
This review is about item#48936413.
Agricultural products
4
From Japan
On 2017-03-15 16:17:10
Transport storage such as potatoes, onions, taro, etc. It is strong because it is thick.
This review is about item#48936431.
Fish caught caught
5
From Japan
On 2016-08-06 18:00:34
There is thickness, it is very good without tearing.
This review is about item#48936413.
I used it for pickles
5
From Japan
On 2015-12-12 13:47:23
It is 0.1 in thickness. I did not go wrong anywhere in the neighborhood. You can use it without worry of breaking.
This review is about item#48936422.
Used when dirt throws out grueling garbage
4
From Japan
On 2015-09-11 14:47:28
It is a thick garbage bag. It is hard to break even with garbage with corners or hard garbage. I think that it is convenient to have 50 sheets entered.
This review is about item#48936431.

Related Products