Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Corner Cushion

Purpose
Poles in the plant and the place easy to bump into.
Length (m)
0.4
Weight (g)
250
Width (mm)
66
Material
Nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Color Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 60 415-7338 3-0493 1PC 1 TAC-45 48933911 16.99 SGD
In stock
Black 60 415-7354 3-0493 1PC 1 TAC-111 48933857 16.99 SGD
In stock
LightGray - 415-7346 3-0493 1PC 1 TAC-47 48933927 18.99 SGD
In stock
Yellow/Black - 415-7281 3-0494 1PC 1 TAC-114 48933954 22.99 SGD
In stock
ADD TO CART

Related Products