Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Corner Cushion

Purpose
Poles in the plant and the place easy to bump into.
Length (m)
0.89
Weight (g)
90
Width (mm)
55
Material
Nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Thickness (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black 415-7389 1PC 1 TAC-112 48933866 17.99 SGD
In stock
- Yellow/Black 415-7290 1PC 1 TAC-115 48933963 20.99 SGD
In stock
8 Yellow 415-7362 1PC 1 TAC-33 48933875 17.99 SGD
In stock
8 Light gray 415-7371 1PC 1 TAC-34 48933884 16.99 SGD
In stock
ADD TO CART

Related Products