Buy more than* S$200* and get FREE SHIPPING

Bevel Brush

Purpose
For fine corner polishing, for diagonal bevel type. Tool: various speed electric micro grinder.
2014 TRUSCO Published Page
2-2006
Outer Diameter (phi mm)
25
Shaft Length (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
10000
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Trim Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Monoeito 0.15 5 402-6811 1PC 1 253B-11 48929736 16.99 SGD
In stock
Aramid 0.2 6 402-6802 1PC 1 253B-10 48929727 17.99 SGD
In stock
Brass 0.1 7 400-9967 1PC 1 253B-3 48929763 11.99 SGD
In stock
Hard steel wire 0.1 7 400-9959 1PC 1 253B-2 48929754 12.99 SGD
In stock
Abrasive nylon input 0.3 5 402-6829 1PC 1 253B-12 48929745 15.99 SGD
In stock
Diamond # 600 0.25 6 400-9991 1PC 1 253B-7 48929797 39.99 SGD
In stock
Nylon 0.2 6 400-9983 1PC 1 253B-6 48929781 9.99 SGD
In stock
Stainless 0.1 7 400-9975 1PC 1 253B-4 48929772 11.99 SGD
In stock
Tetsu-ha 0.12 7 400-9941 1PC 1 253B-1 48929711 11.99 SGD
In stock
ADD TO CART

Related Products