Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Cup Brush

Purpose
Suitable for removing rust of various metals and dirt, cleaning of welding process before and after, and polishing of cylinder inner diameter and bottom.
2015 Trusco Published Pages
2 2266
2014 TRUSCO Published Page
2-2004
Trim
Stainless
Outer Diameter (phi mm)
25
Trim Length (mm)
15
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
25
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
40
Shaft Diameter (phi mm)
6
TRUSCO Part Number
402-6993
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 25SKK-6 48929221 29.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products