Buy more than* S$200* and get FREE SHIPPING

Micro Grinder Brush

5.00 (1)
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
Purpose
For polishing the bottom and a cylindrical inner diameter with umbrella shape. Tool: variable speed electric micro grinder.
2014 TRUSCO Published Page
2-2004
Material (Shaft)
Brass (C3604BD)
Trim Length (mm)
8
Wire Diameter (phi mm)
0.1
Shaft Length (mm)
36
Maximum Rotation Speed (min-1[r. p.m])
10000
Weight (g)
3.3
Shaft Diameter (phi mm)
3
...see all
Product Options
ADD TO CART
Trim Outer Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Outer Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass 8 415-2484 1PC 1 83K-3 48929386 9.43 SGD
In stock
Hard steel wire 8 415-2476 1PC 1 83K-2 48929377 12.57 SGD
In stock
Brass 10 415-2514 1PC 1 103K-3 48929151 9.43 SGD
In stock
Hard steel wire 10 415-2506 1PC 1 103K-2 48929142 12.41 SGD
In stock
Stainless 10 415-2522 1PC 1 103K-4 48929167 11.03 SGD
In stock
Stainless 8 415-2492 1PC 1 83K-4 48929395 11.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fin cleaning of air-cooled motorcycle engine
5
From Japan
On 2016-10-16 23:22:11
It is quite good. Gap will equipped with narrow and bristles, but it is good to be reverse rotation. It will also be a beautiful place it is difficult to do by hand.
This review is about item#48929395.

Related Products