Buy more than* S$200* and get FREE SHIPPING

Micro Grinder Brush

Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
Purpose
For polishing the bottom and a cylindrical inner diameter with umbrella shape. Tool: variable speed electric micro grinder.
2014 TRUSCO Published Page
2-2003
Trim Length (mm)
8
Shaft Length (mm)
36
Maximum Rotation Speed (min-1[r. p.m])
10000
Shaft Diameter (phi mm)
3
...see all
Product Options
ADD TO CART
Trim Outer Diameter (phi mm) Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Outer Diameter (phi mm) Wire Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless 12 0.12 5.8 415-2557 1PC 1 123K-4 48929106 15.62 SGD
Stainless 15 0.12 5.8 415-2581 1PC 1 153K-4 48929133 17.36 SGD
Hard steel wire 12 0.1 5.8 415-2531 1PC 1 123K-2 48929081 17.96 SGD
Brass 15 0.15 6.0 415-2573 1PC 1 153K-3 48929124 17.60 SGD
Hard steel wire 15 0.12 5.8 415-2565 1PC 1 153K-2 48929115 19.31 SGD
Brass 12 0.15 6.0 415-2549 1PC 1 123K-3 48929097 15.40 SGD
ADD TO CART

Related Products