Buy more than* S$200* and get FREE SHIPPING

Safety Cone Lamp Blanket

Purpose
For setting LED work lights
2015 Trusco Published Pages
3 0600
2014 TRUSCO Published Page
3-0519
Inner Diameter (phi mm)
Outlet: 39
Weight (g)
53
Height (mm)
180
Width (mm)
100
Material
Polyethylene (PE)
TRUSCO Part Number
415-4827
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-BRA 48935004 9.56 SGD
In stock
ADD TO CART

Related Products