Buy more than* S$200* and get FREE SHIPPING

Safety Corner Cushion

4.75 (4)
Purpose
Poles in the plant and the place easy to bump into.
Installation Method
Pasting type (double-sided tape included)
Dimension (Width W x Thickness) (mm)
50x26
Weight (g)
85
Overall Length (mm)
400
Material
Nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light gray 415-7311 1PC 1 TAC-42 48933902 13.99 SGD
In stock
Yellow / black 415-7273 1PC 1 TAC-113 48933945 15.99 SGD
In stock
Black 415-7320 1PC 1 TAC-110 48933841 12.99 SGD
In stock
Yellow 415-7303 1PC 1 TAC-40 48933893 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
To guard machinery
4
From Japan
On 2018-01-07 16:45:47
I use it as a guard of machinery. Cushioning is sufficient and it is saved. Moreover, it is also appreciated that double-sided tape is attached. I'm happy to say that there is something of the same cushioning nature that it is strong against ultraviolet rays if it says strongly.
This review is about item#48933841.
When receiving a cradle.
5
From Japan
On 2015-11-23 15:15:26
I have not used it yet, but I think it is certainly good.
This review is about item#48933945.
Door protection
5
From Japan
On 2015-07-15 15:43:02
Is good.
This review is about item#48933902.
Pasted on the wall of the garage, used to prevent scratches at the rear of the car.
5
From Japan
On 2013-07-16 20:02:17
Double sided tape was also included and it was very good. We have re-ordered.
This review is about item#48933902.

Related Products